TIMKEN
TIMKEN
QVMC17V070ST
TIMKEN TIMKEN
Description
QVMC17V070ST CARTRIDGE SPH RLR BRG ; NON-RETURNABLE 70MM
Cartridge Bearing; 70MM Bore; 171.45MM Outside Diameter; 74.93MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 84.582MM Length Thru Bore; Relubricatable; 22217 Insert; Labyrinth Seal; Non-Expansion
Part #
QVMC17V070ST
BDI #
765348
Details
1982.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC17V070ST/p/765348
Your Price
$ 1,982.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
11.804
EAN
0883450190176
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22217
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
26
Long Description
Cartridge Bearing; 70MM Bore; 171.45MM Outside Diameter; 74.93MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 84.582MM Length Thru Bore; Relubricatable; 22217 Insert; Labyrinth Seal; Non-Expansion
Outside Diameter
6.75 Inch | 171.45 Millimeter
Cartridge Housing Width
2.95 Inch | 74.93 Millimeter
Length Thru Bore
3.33 Inch | 84.582 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh