TIMKEN
TIMKEN
QVMC22V311ST
TIMKEN TIMKEN
Description
QVMC22V311ST CARTRIDGE SPH RLR BRG
Cartridge Bearing; 3-11/16" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.13" Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Non-Expansion
Part #
QVMC22V311ST
BDI #
765349
Details
4365.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVMC22V311ST/p/765349
Your Price
$ 4,365.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
19.107
EAN
0883450190374
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22222
Seals
Labyrinth
Other Features
Double Row | Single Nut
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVMC22V311ST
Weight / LBS
40
Long Description
Cartridge Bearing; 3-11/16" Bore; 8-3/4" Outside Diameter; 3.85" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.13" Length Thru Bore; Relubricatable; 22222 Insert; Labyrinth Seal; Non-Expansion
Bore
3.688 Inch | 93.675 Millimeter
Cartridge Housing Width
3.85 Inch | 97.79 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Length Thru Bore
4.13 Inch | 104.902 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh