

TIMKEN
TIMKEN
QVVMC20V080SO
TIMKEN TIMKEN
Description
QVVMC20V080SO CARTRIDGE BLK SPH RLR BRG ; 80MM
Cartridge Bearing; 80MM Bore; 206.375MM Outside Diameter; 85.598MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 117.348MM Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
QVVMC20V080SO
BDI #
764366
Details
2974.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QVVMC20V080SO/p/764366
Your Price
$ 2,974.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
15
EAN
0883450180207
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact
Other Features
Double Row | Double Nut | Urethane Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 80MM Bore; 206.375MM Outside Diameter; 85.598MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 117.348MM Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
3.37 Inch | 85.598 Millimeter
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter
Length Thru Bore
4.62 Inch | 117.348 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh