Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVMC20V308SEM https://www.bdiexpress.com/medias/INDQMICRTXXX-QVVMC-VL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njh8aW1hZ2UvanBlZ3xhRFZqTDJnNE9TOHhNRFU0TURRME5EZzNNamN6TkM5SlRrUlJUVWxEVWxSWVdGaGZVVlpXVFVOZlZreGZNekF3ZURNd01DNXFjR2N8ZGZkMTAxMzI0MGJmZWEwNDUyNjVkOTNlMjFhYzEzZGNiNzcxYTdhNzlmM2MwMzNhM2U3MThjZTFhNzJiMTQwYg
755860 Cartridge Unit Bearings 

TIMKEN TIMKEN

QVVMC20V308SEM

Description

QVVMC20V308SEM CARTRIDGE BLK SPH RLR BRG

Cartridge Bearing; 3-1/2" Bore; 8-1/8" Outside Diameter; 3.37" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.62" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Expansion

Part #

QVVMC20V308SEM

BDI #
755860

Details

2974.22 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,974.22 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.819
EAN
0883450070843
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact
Other Features
Double Row | Double Nut | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 3-1/2" Bore; 8-1/8" Outside Diameter; 3.37" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.62" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Expansion
Bore
3.5 Inch | 88.9 Millimeter
Cartridge Housing Width
3.37 Inch | 85.598 Millimeter
Length Thru Bore
4.62 Inch | 117.348 Millimeter
Outside Diameter
8.125 Inch | 206.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh