Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVVMC26V115SEM https://www.bdiexpress.com/medias/INDQMICRTXXX-QVVMC-VL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njh8aW1hZ2UvanBlZ3xhRFZqTDJnNE9TOHhNRFU0TURRME5EZzNNamN6TkM5SlRrUlJUVWxEVWxSWVdGaGZVVlpXVFVOZlZreGZNekF3ZURNd01DNXFjR2N8ZGZkMTAxMzI0MGJmZWEwNDUyNjVkOTNlMjFhYzEzZGNiNzcxYTdhNzlmM2MwMzNhM2U3MThjZTFhNzJiMTQwYg
755865 Cartridge Unit Bearings 

TIMKEN TIMKEN

QVVMC26V115SEM

Description

QVVMC26V115SEM CARTRIDGE BLK SPH RLR BRG ; POR NON RETURNABLE

Cartridge Bearing; 115MM Bore; 265.125MM Outside Diameter; 104.394MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 178.308MM Length Thru Bore; Relubricatable; 22226 Insert; Triple Lip Contact Seal; Expansion

Part #

QVVMC26V115SEM

BDI #
755865

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.61
EAN
0883450071345
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact
Other Features
Double Row | Double Nut | Nitrile Rubber Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
52
Long Description
Cartridge Bearing; 115MM Bore; 265.125MM Outside Diameter; 104.394MM Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 178.308MM Length Thru Bore; Relubricatable; 22226 Insert; Triple Lip Contact Seal; Expansion
Length Thru Bore
7.02 Inch | 178.308 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Cartridge Housing Width
4.11 Inch | 104.394 Millimeter
Bore
4.528 Inch | 115 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh