

DODGE
DODGE
S1U-DI-050M
DODGE DODGE
Description
S1U-DI-050M DBL INTERLOCK BRG
Cartridge Bearing; 50MM Bore; 80.975MM Outside Diameter; 73.025MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 88.9MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023703
BDI #
241114
Details
974.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-050M/p/241114
Your Price
$ 974.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.64
EAN
0782475755141
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 104.775MM Machine Side Outside Diameter
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
8.04
Long Description
Cartridge Bearing; 50MM Bore; 80.975MM Outside Diameter; 73.025MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 88.9MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Cartridge Housing Width
2.875 Inch | 73.025 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.188 Inch | 80.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh