

DODGE
DODGE
S1U-DI-115M
DODGE DODGE
Description
S1U-DI-115M DBL INTERLOCK BRG
Cartridge Bearing; 115MM Bore; 212.725MM Outside Diameter; 117.475MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 171.45MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
023714
BDI #
241121
Details
6200.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-DI-115M/p/241121
Your Price
$ 6,200.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
24.72
EAN
0782475754960
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | Double Interlock | With Set Screw | 211.15MM Machine Side Outside Diameter
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
54.56
Long Description
Cartridge Bearing; 115MM Bore; 212.725MM Outside Diameter; 117.475MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 171.45MM Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
8.375 Inch | 212.725 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter
Cartridge Housing Width
4.625 Inch | 117.475 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh