DODGE
DODGE
S1U-K-115R
DODGE DODGE
Description
S1U-K-115R TAPERED RLR INSERT BRG
Cartridge Bearing; 1-15/16" Bore; 4.19" Outside Diameter; 2.44" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.97" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
S1U-K-115R
BDI #
240847
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U-K-115R/p/240847
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.25
EAN
0782475697014
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | S-1 Unit | 4.13" Machine Side Outside Diameter
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
23279
Weight / LBS
7.18
Long Description
Cartridge Bearing; 1-15/16" Bore; 4.19" Outside Diameter; 2.44" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 2.97" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.44 Inch | 61.976 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.19 Inch | 106.426 Millimeter
Length Thru Bore
2.97 Inch | 75.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh