

DODGE
DODGE
S1U515-TAF-208
DODGE DODGE
Description
S1U515-TAF-208 TAPERED RLR INSERT BRG ; NON RETURNABLE
Cartridge Bearing; 2-1/2" Bore; 4.87" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Part #
S1U515-TAF-208
BDI #
243109
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U515-TAF-208/p/243109
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.98
EAN
0782475918782
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Triple Lip Contact
Other Features
Double Row | 4.81" Machine Side Outside Diameter
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
11
Long Description
Cartridge Bearing; 2-1/2" Bore; 4.87" Outside Diameter; 2-3/4" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
4.87 Inch | 123.698 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh