

DODGE
DODGE
S1U569-HC-207
DODGE DODGE
Description
S1U569-HC-207 HINGED CAP ; SPECIAL DUTY HINGED CAP 2-7/16" BORE
Cartridge Bearing; 2-7/16" Bore; 5.31" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5.31" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Part #
S1U569-HC-207
BDI #
246251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/S1U569-HC-207/p/246251
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
8.61
EAN
0782475038503
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Tapered Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Seals
Labyrinth
Other Features
Double Row | Hinged Cap
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
67159
Weight / LBS
19.01
Long Description
Cartridge Bearing; 2-7/16" Bore; 5.31" Outside Diameter; 4" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Tapered Roller Bearing; 5.31" Length Thru Bore; Relubricatable; Labyrinth Seal; Non-Expansion
Bore
2.438 Inch | 61.925 Millimeter
Outside Diameter
5.31 Inch | 134.874 Millimeter
Length Thru Bore
5.31 Inch | 134.874 Millimeter
Cartridge Housing Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh