SEALMASTER
SEALMASTER
SC-16
SEALMASTER SEALMASTER
Description
SC-16 CARTRIDGE BEARING UNIT ; 1" BORE 3-1/8" OD 1-1/32" WID
Cartridge Bearing; 1" Bore; 3-1/8" Outside Diameter; 1-1/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; 2-1 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
SC-16
BDI #
354949
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-16/p/354949
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.742
EAN
0662461002391
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-1
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-16
Manufacturer Internal Number
700319
Weight / LBS
1.65
Long Description
Cartridge Bearing; 1" Bore; 3-1/8" Outside Diameter; 1-1/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; 2-1 Insert; Felt Labyrinth Seal; Non-Expansion
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Cartridge Housing Width
1.031 Inch | 26.187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh