SEALMASTER
SEALMASTER
SC-27C
SEALMASTER SEALMASTER
Description
SC-27C CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Cartridge Bearing; 1-11/16" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; 2-111C Insert; Single Lip Contact Seal; Non-Expansion
Part #
SC-27C
BDI #
354978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-27C/p/354978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.93
EAN
0662461021125
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-111C
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-27C
Manufacturer Internal Number
703325
Weight / LBS
4.25
Long Description
Cartridge Bearing; 1-11/16" Bore; 4-3/8" Outside Diameter; 1-7/16" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; 2-111C Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Cartridge Housing Width
1.438 Inch | 36.525 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh