TIMKEN
TIMKEN
TAMC13K203SB
TIMKEN TIMKEN
Description
TAMC13K203SB CARTRIDGE BLOCK SPH RLR BRG
Cartridge Bearing; 2-3/16" Bore; 5-3/4" Outside Diameter; 2.64" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 2.56" Length Thru Bore; Relubricatable; 22213 Insert; Double Lip Contact Seal; Non-Expansion
Part #
TAMC13K203SB
BDI #
760499
Details
999.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/TAMC13K203SB/p/760499
Your Price
$ 999.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.448
EAN
0883450122771
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22213
Seals
Double Lip Contact
Other Features
Double Row | Extreme Duty | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Cartridge Bearing; 2-3/16" Bore; 5-3/4" Outside Diameter; 2.64" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 2.56" Length Thru Bore; Relubricatable; 22213 Insert; Double Lip Contact Seal; Non-Expansion
Cartridge Housing Width
2.64 Inch | 67.056 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.56 Inch | 65.024 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh