TIMKEN
TIMKEN
TAMC26K408ST
TIMKEN TIMKEN
Description
TAMC26K408ST CARTRIDGE BLOCK SPH RLR BRG
Cartridge Bearing; 4-1/2" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.76" Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Non-Expansion
Part #
TAMC26K408ST
BDI #
785076
Details
4119.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/TAMC26K408ST/p/785076
Your Price
$ 4,119.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
23.608
EAN
0883450124355
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Labyrinth
Other Features
Double Row | Extreme Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
52
Long Description
Cartridge Bearing; 4-1/2" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.76" Length Thru Bore; Relubricatable; 22226 Insert; Labyrinth Seal; Non-Expansion
Cartridge Housing Width
4.11 Inch | 104.394 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Length Thru Bore
4.76 Inch | 120.904 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh