Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCC201 https://www.bdiexpress.com/medias/INDFYHCRTXXX-UCC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU4NnxpbWFnZS9qcGVnfGFHVmlMMmc1WkM4eE1EYzJOemt4T0RJd01qa3hNQzlKVGtSR1dVaERVbFJZV0ZoZlZVTkRYMU5UWHpNd01IZ3pNREF1YW5Cbnw5NjAwMWI5ZThjZTQwMmE5ZmQzZDFmOTVhNDBkODY4Njk5NWJkNThkM2RkN2E2OGNlYmRlNjhiM2U4M2VjZmY0
17916163 Cartridge Unit Bearings 

FYH FYH

UCC201

Description

UCC201 CARTRIDGE BEARING UNIT

Cartridge Bearing; 12MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC201 Insert; Double Lip Contact Seal; Non-Expansion

Part #

UCC201

BDI #
17916163

Details

52.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.519
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC201
Seals
Double Lip Contact
Other Features
Single Row | Normal Duty | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
Manufacturer Item Number
UCC201
Weight / LBS
1.146
Long Description
Cartridge Bearing; 12MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC201 Insert; Double Lip Contact Seal; Non-Expansion
Cartridge Housing Width
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh