FYH
FYH
UCC20210
FYH FYH
Description
UCC20210 CARTRIDGE BEARING UNIT
Cartridge Bearing; 5/8" Bore; 2.835" Outside Diameter; 25/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; UC202-10 Insert; Double Lip Contact Seal; Non-Expansion
Part #
UCC20210
BDI #
17916166
Details
52.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC20210/p/17916166
Your Price
$ 52.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.5
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC202-10
Seals
Double Lip Contact
Other Features
Single Row | Normal Duty | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Weight / LBS
1.102
Long Description
Cartridge Bearing; 5/8" Bore; 2.835" Outside Diameter; 25/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.22" Length Thru Bore; Relubricatable; UC202-10 Insert; Double Lip Contact Seal; Non-Expansion
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Cartridge Housing Width
0.781 Inch | 19.837 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh