FYH
FYH
UCC203
FYH FYH
Description
UCC203 CARTRIDGE BEARING UNIT
Cartridge Bearing; 17MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC203 Insert; Double Lip Contact Seal; Non-Expansion
Part #
UCC203
BDI #
17916168
Details
52.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC203/p/17916168
Your Price
$ 52.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.489
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC203
Seals
Double Lip Contact
Other Features
Single Row | Normal Duty | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Weight / LBS
1.08
Long Description
Cartridge Bearing; 17MM Bore; 72MM Outside Diameter; 20MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC203 Insert; Double Lip Contact Seal; Non-Expansion
Outside Diameter
2.835 Inch | 72 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.669 Inch | 17 Millimeter
Cartridge Housing Width
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh