NTN
NTN
UCC205-100D1
NTN NTN
Description
UCC205-100D1 CARTRIDGE BEARING
Cartridge Bearing; 1" Bore; 3.15" Outside Diameter; 55/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; UC205-100D1 Insert; Contact Seal; Non-Expansion
Part #
UCC205-100D1
BDI #
1232251
Details
122.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC205-100D1/p/1232251
Your Price
$ 122.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.7
EAN
4547359211573
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC205-100D1
Seals
Contact
Other Features
Single Row | Light Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.5
Long Description
Cartridge Bearing; 1" Bore; 3.15" Outside Diameter; 55/64" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 1.343" Length Thru Bore; Relubricatable; UC205-100D1 Insert; Contact Seal; Non-Expansion
Length Thru Bore
1.343 Inch | 34.112 Millimeter
Cartridge Housing Width
0.859 Inch | 21.819 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh