AMI BEARINGS
AMI BEARINGS
UCC313
AMI BEARINGS AMI BEARINGS
Description
UCC313 CARTRIDGE BEARING ; 65MM ID ROUND
Cartridge Bearing; 65MM Bore; 170MM Outside Diameter; 50MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 75MM Length Thru Bore; Relubricatable; UC313 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC313
BDI #
107639
Details
516.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC313/p/107639
Your Price
$ 516.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
5.788
EAN
0808250264537
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC313
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC313
Weight / LBS
12.7
Long Description
Cartridge Bearing; 65MM Bore; 170MM Outside Diameter; 50MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 75MM Length Thru Bore; Relubricatable; UC313 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
1.969 Inch | 50 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter
Length Thru Bore
2.953 Inch | 75 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh