AMI BEARINGS
AMI BEARINGS
UCC316-51
AMI BEARINGS AMI BEARINGS
Description
UCC316-51 CARTRIDGE BEARING ; 3-3/16" ID ROUND
Cartridge Bearing; 3-3/16" Bore; 7.874" Outside Diameter; 2.362" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.386" Length Thru Bore; Relubricatable; UC316-51 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC316-51
BDI #
107648
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC316-51/p/107648
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
9.14
EAN
0808250273102
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC316-51
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC31651
Weight / LBS
20.15
Long Description
Cartridge Bearing; 3-3/16" Bore; 7.874" Outside Diameter; 2.362" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 3.386" Length Thru Bore; Relubricatable; UC316-51 Insert; Single Lip Contact Seal; Non-Expansion
Bore
3.188 Inch | 80.975 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Cartridge Housing Width
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh