AMI BEARINGS
AMI BEARINGS
UCC320
AMI BEARINGS AMI BEARINGS
Description
UCC320 CARTRIDGE BEARING ; 100MM ID ROUND
Cartridge Bearing; 100MM Bore; 260MM Outside Diameter; 75MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 108MM Length Thru Bore; Relubricatable; UC320 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCC320
BDI #
107656
Details
1712.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC320/p/107656
Your Price
$ 1,712.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
19.414
EAN
0808250277766
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC320
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCC320
Weight / LBS
42.8
Long Description
Cartridge Bearing; 100MM Bore; 260MM Outside Diameter; 75MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 108MM Length Thru Bore; Relubricatable; UC320 Insert; Single Lip Contact Seal; Non-Expansion
Outside Diameter
10.236 Inch | 260 Millimeter
Cartridge Housing Width
2.953 Inch | 75 Millimeter
Length Thru Bore
4.252 Inch | 108 Millimeter
Bore
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh