Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCCX10D1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-CRT-UCCX-D1-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA3Mzh8aW1hZ2UvanBlZ3xhRGMyTDJneVpTOHhNRFF5TlRNMk1USXdNekl6TUM5SlRrUk9WRTVDVWtkWVdGaGZRMUpVWDFWRFExaGZSREZmTXpBd2VETXdNQzVxY0djfGNmMTgyYjhhOTAzOWQwMDFmNDQ3YTM0NjI5MDUwMGE5NDJlMzVlMzkwNTBjMTg5ZDlhNDAyMWE1NmY1Yjg5MmY
1232313 Cartridge Unit Bearings 

NTN NTN

UCCX10D1

Description

UCCX10D1 CARTRIDGE BEARING

Cartridge Bearing; 50MM Bore; 130MM Outside Diameter; 40MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; UCX10D1 Insert; Single Lip Contact Seal; Non-expansion

Part #

UCCX10D1

BDI #
1232313

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.736
EAN
4547359211450
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
Yes
Insert Part Number
UCX10D1
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.61387
Long Description
Cartridge Bearing; 50MM Bore; 130MM Outside Diameter; 40MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; UCX10D1 Insert; Single Lip Contact Seal; Non-expansion
Outside Diameter
5.118 Inch | 130 Millimeter
Cartridge Housing Width
1.575 Inch | 40 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh