AMI BEARINGS
AMI BEARINGS
UCLC203
AMI BEARINGS AMI BEARINGS
Description
UCLC203 CARTRIDGE BEARING ; 17MM ID ROUND
Cartridge Bearing; 17MM Bore; 68.275MM Outside Diameter; 22.225MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC203 Insert; Single Lip Contact Seal; Non-Expansion
Part #
UCLC203
BDI #
112644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCLC203/p/112644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
0.463
EAN
0808250404469
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UC203
Seals
Single Lip Contact
Other Features
Single Row | Normal Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLC203
Weight / LBS
1.02
Long Description
Cartridge Bearing; 17MM Bore; 68.275MM Outside Diameter; 22.225MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 31MM Length Thru Bore; Relubricatable; UC203 Insert; Single Lip Contact Seal; Non-Expansion
Cartridge Housing Width
0.875 Inch | 22.225 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh