Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCLCX10 https://www.bdiexpress.com/medias/INDASICRTXXX-UCLCX-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzF8aW1hZ2UvanBlZ3xhR1poTDJnME1TOHhNRFUzTmpZMU1EVXpORGswTWk5SlRrUkJVMGxEVWxSWVdGaGZWVU5NUTFoZlUxTmZNekF3ZURNd01DNXFjR2N8MDJkZWMzYjYwNjE2YTYwMjRhZjc1YzcyZTVmNjg3MWIzMGQxNjRkMzlkOTQ5MDcxZGIzZDBhYTUwYmQ1MmFiMA
112702 Cartridge Unit Bearings 

AMI BEARINGS AMI BEARINGS

UCLCX10

Description

UCLCX10 CARTRIDGE BEARING ; 50MM ID ROUND

Cartridge Bearing; 50MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; UCX10 Insert; Single Lip Contact Seal; Non-Expansion

Part #

UCLCX10

BDI #
112702

Details

224.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 224.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.377
EAN
0808250404612
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
UCX10
Seals
Single Lip Contact
Other Features
Single Row | Medium Duty | Wide Inner Race | Steel Insert | Has Slinger
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UCLCX10
Weight / LBS
5.24
Long Description
Cartridge Bearing; 50MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; UCX10 Insert; Single Lip Contact Seal; Non-Expansion
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Outside Diameter
4.937 Inch | 125.41 Millimeter
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh