REXNORD
REXNORD
ZCS2115
REXNORD REXNORD
Description
ZCS2115 CARTRIDGE ROLLER BEARING ; 1-15/16" SHAFT DIA
Cartridge Bearing; 1-15/16" Bore; 3.833" Outside Diameter; 2-29/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2115U Insert; Clearance Seal; Non-Expansion
Part #
ZCS2115
BDI #
18147505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZCS2115/p/18147505
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.268
EAN
0698210694890
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2115U
Seals
Clearance
Other Features
Double Row | Self Aligning | Normal Duty | Single Set Screw
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
5
Long Description
Cartridge Bearing; 1-15/16" Bore; 3.833" Outside Diameter; 2-29/64" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Steel; Spherical Roller Bearing; 3-1/8" Length Thru Bore; Relubricatable; 2115U Insert; Clearance Seal; Non-Expansion
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
3.833 Inch | 97.358 Millimeter
Cartridge Housing Width
2.453 Inch | 62.306 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh