Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4Y2AC8-21MTX https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4Y-A-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0N3xpbWFnZS9qcGVnfGFEWXpMMmc0Tmk4eE1ESXlNRFl3T1RreU9USTBOaTlKVGtSRlJGUkdRbGhZV0ZoZk1rSmZORmxmUVY4NFgxTlRYMUpNWHpNd01IZ3pNREF1YW5Cbnw0MjcyZTAxY2U3YzU5ZDc4YTg4ZjllZDg0ZDA1MjRjYTdlMTY2ZDhjMzY0MjhlNjQ0ZDQ5ODIzYzA3NmRhZGFk
22529110 Flange Block Bearings 

EDT CORP EDT CORP

4Y2AC8-21MTX

Description

4Y2AC8-21MTX FLANGED BLOCK BALL BEARING ; NON-RETURNABLE 52MM OD 304/316 SS

Flange Block Bearing; 2 Bolt Flange Block; 21MM Bore; 99MM Bolt Circle Diameter; 98.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Machined Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal

Part #

4Y2AC8-21MTX

BDI #
22529110

Details

1395.42 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,395.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.01
EAN
0883450515238
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
4Y205-21MTX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
400 Stainless Steel Ball Bearing | 40 To 650 Deg F EDT Graphite Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 21MM Bore; 99MM Bolt Circle Diameter; 98.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Machined Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Bolt Spacing
3.89 Inch | 98.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.827 Inch | 21 Millimeter
Length Thru Bore
1.409 Inch | 35.8 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh