

BOSTON GEAR
BOSTON GEAR
6906-B
BOSTON GEAR BOSTON GEAR
Description
6906-B FLANGED BLOCK BEARING
Flange Block Bearing; 2 Bolt Flange Block; 3/8" Bore; 1.9" Bolt Circle Diameter; 1.9" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Part #
50571
BDI #
170644
Details
150.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/6906-B/p/170644
Your Price
$ 150.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.033
EAN
0781711505717
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
6906B
Seals
Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
50571
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/8" Bore; 1.9" Bolt Circle Diameter; 1.9" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Contact Seal
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Bolt Spacing
1.9 Inch | 48 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Nominal Bolt Circle Diameter Round
1.9 Inch | 48 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh