NTN
NTN
AELPFL205
NTN NTN
Description
AELPFL205 FLANGE BLOCK BEARING
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76MM Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
AELPFL205
BDI #
1214131
Details
79.29
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/AELPFL205/p/1214131
Your Price
$ 79.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.35
EAN
4547359013917
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
AEL205
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Narrow Inner Race | Has Trash Guard | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 76MM Bolt Circle Diameter; 76MM Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
0.984 Inch | 25 Millimeter
Bolt Spacing
2.992 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh