NTN
NTN
ASFD204
NTN NTN
Description
ASFD204 FLANGED BLOCK BEARING ; CAST IRON
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
ASFD204
BDI #
1214746
Details
97.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ASFD204/p/1214746
Your Price
$ 97.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.39
EAN
4547359019414
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
No
Insert Part Number
AS204
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
ASFD204
Weight / LBS
0.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 20MM Bore; 71MM Bolt Circle Diameter; 71MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bolt Spacing
2.795 Inch | 71 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh