https://www.bdiexpress.com/medias/INDNTNFBXXXX-ASPF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3NnxpbWFnZS9qcGVnfGFEaGpMMmhtTnk4eE1EYzNNRE14TWpBMk9URTFNQzlKVGtST1ZFNUdRbGhZV0ZoZlFWTlFSbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58ZTg4YmJmNzQwMzBlOTVjNTdkMjFjMjQ3M2ViMjNhNzhlNTA1YWEyYWMyOWU3ODk4YjQ2ODM5ZjI3MGMxYmFlYw
https://www.bdiexpress.com/medias/INDNTNFBXXXX-ASPF-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM3NnxpbWFnZS9qcGVnfGFEaGpMMmhtTnk4eE1EYzNNRE14TWpBMk9URTFNQzlKVGtST1ZFNUdRbGhZV0ZoZlFWTlFSbDh6UWt4VVh6TXdNSGd6TURBdWFuQm58ZTg4YmJmNzQwMzBlOTVjNTdkMjFjMjQ3M2ViMjNhNzhlNTA1YWEyYWMyOWU3ODk4YjQ2ODM5ZjI3MGMxYmFlYw
NTN
NTN
ASPF205-014
NTN NTN
Description
ASPF205-014 FLANGE BLOCK BEARING
Flange Block Bearing; 3 Bolt Round Flange Block; 7/8" Bore; 3" Bolt Circle Diameter; 2.6" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
ASPF205-014
BDI #
1214787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/ASPF205-014/p/1214787
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.318
EAN
4547359019988
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
No
Insert Part Number
AS205-014
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
ASPF205-014
Weight / LBS
0.7
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 7/8" Bore; 3" Bolt Circle Diameter; 2.6" Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bolt Spacing
2.6 Inch | 66 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

