

SKF
SKF
C4F103ZMG
SKF SKF
Description
MRC.C4F103ZMG BALL BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Composite; Ball Bearing; Relubricatable; Double Lip Contact Seal
Part #
MRC.C4F103ZMG
BDI #
18294495
Details
284.87
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/C4F103ZMG/p/18294495
Your Price
$ 284.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.568
EAN
0097741069465
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Composite
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
RRZ1103BRR
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
C4F103ZMG
Weight / LBS
1.01
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/16" Bore; 4.7" Bolt Circle Diameter; 3-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Composite; Ball Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.25 Inch | 82.55 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh