TIMKEN
TIMKEN
DVF10K045SEB
TIMKEN TIMKEN
Description
DVF10K045SEB FLANGE BLK SPH RLR BRG ; TPD ADPT
Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 157MM Bolt Circle Diameter; 111.3MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Part #
DVF10K045SEB
BDI #
22086784
Details
1034.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/DVF10K045SEB/p/22086784
Your Price
$ 1,034.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.34
EAN
0883450400237
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
22210
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 45MM Bore; 157MM Bolt Circle Diameter; 111.3MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Steel; Spherical Roller Bearing; Relubricatable; Double Lip Contact Nitrile Rubber Seal
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.772 Inch | 45 Millimeter
Bolt Spacing
4.382 Inch | 111.3 Millimeter
Length Thru Bore
2.169 Inch | 55.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh