

TIMKEN
TIMKEN
E-PF-TRB-3 7/16
TIMKEN TIMKEN
Description
E-PF-TRB-3 7/16 FLANGE BLOCK BRG ; CAST IRON
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Part #
E-PF-TRB-3 7/16
BDI #
1355765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/E-PF-TRB-3-7-16/p/1355765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
19.333
EAN
0053893778174
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Wide Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-PF-TRB-3 7/16
Weight / LBS
43
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-7/16" Bore; 8.6" Bolt Circle Diameter; 6.1" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
8.6 Inch | 218.4 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Cartridge Pilot Diameter
7.375 Inch | 187.32 Millimeter
Bolt Spacing
6.1 Inch | 154.9 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Cartridge Pilot Depth
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh