Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-SXRED-111 MOD ; 144687 https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXRED-4BLT-E-CI-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwODR8aW1hZ2UvanBlZ3xhREpsTDJnd1l5OHhNRGN4TVRJeE1ETTVNell6TUM5SlRrUkVUMFJHUWxoWVdGaGZSalJDVTFoU1JVUmZORUpNVkY5RlgwTkpYMUpNWHpNd01IZ3pNREF1YW5Cbnw2MWI0ZjkxMWM5ZGRjNDJlMWU0NDg4YzFmNDExZjYwNDU1YmU2NDI5ZGFmNTdhMDNlNmE2OWM0NDI2MjBiZWI5
27411601 Flange Block Bearings 

DODGE DODGE

F4B-SXRED-111 MOD ; 144687

Description

F4B-SXRED-111 MOD ; 144687 FLG BLK BRG, ECCENTRIC COLLAR BALL BEARING (SMARTCATALOG)

Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4.1" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Triple Lip Contact Seal

Part #

144687

BDI #
27411601

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477800337
Weight / US pound
6.14
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXR-111
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty | Modified
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
144687
Weight / LBS
6.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4.1" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Bolt Spacing
4.1 Inch | 104.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh