

DODGE
DODGE
F4R-IP-115RE
DODGE DODGE
Description
F4R-IP-115RE FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
069640
BDI #
246691
Details
713.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4R-IP-115RE/p/246691
Your Price
$ 713.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.74
EAN
0782475309177
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-115R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4R-IP-115RE
Manufacturer Internal Number
069640
Weight / LBS
10.47
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 1-15/16" Bore; 5.8" Bolt Circle Diameter; 4-1/16" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bolt Spacing
4.063 Inch | 103.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Length Thru Bore
2.859 Inch | 72.619 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh