DODGE
DODGE
FBSO-SCFS-100-SHFS
DODGE DODGE
Description
FBSO-SCFS-100-SHFS FLG BRAKET BALL BRG
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1.1" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Part #
138974
BDI #
24857398
Details
334.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FBSO-SCFS-100-SHFS/p/24857398
Your Price
$ 334.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.73
EAN
0782477643866
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
INS-SC-100
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Stand-off Housing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
138974
Weight / LBS
1.5
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1" Bore; 1.1" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Not Relubricatable; Triple Lip Contact Seal
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.34 Inch | 34.036 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh