

LINKBELT
LINKBELT
FC3S231E
LINKBELT LINKBELT
Description
FC3S231E FLANGED CARTRIDGE BALL BEARING ; 1-15/16" BORE 5.4" BOLT CIRCLE 4 BOLT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.1" Bolt Circle Diameter; 3.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
FC3S231E
BDI #
577707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC3S231E/p/577707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.268
EAN
0662327669577
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MB251-1516-PA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
PFC4251-1516
Manufacturer Internal Number
5805144
Weight / LBS
4.88
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.1" Bolt Circle Diameter; 3.6" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
4.25 Inch | 108 Millimeter
Cartridge Pilot Depth
0.469 Inch | 11.9 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
3.6 Inch | 91.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh