Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FLCTEY35-XL https://www.bdiexpress.com/medias/INDINAFBXXXX-FLCTEY-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3N3xpbWFnZS9qcGVnfGFHRXdMMmczWVM4eE1EYzJPRFF5TXpVMU1UQXdOaTlKVGtSSlRrRkdRbGhZV0ZoZlJreERWRVZaWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODZlZWE2NDkxNjE0Y2RiMjNiN2YzZDY3MmE0NGRiOTQ3MDAyZjFlYzEyZDBkZDhlNWUzYTA1NjZjNzI1NTgzYQ
1172874 Flange Block Bearings 

INA INA

FLCTEY35-XL

Description

FLCTEY35-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE

Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 99MM Bolt Circle Diameter; 100MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal

Part #

FLCTEY35-XL

BDI #
1172874

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.91
EAN
4012802807967
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
No
Insert Part Number
GAY35NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
FLCTEY35
Weight / LBS
2.05
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 35MM Bore; 99MM Bolt Circle Diameter; 100MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh