https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NHxpbWFnZS9qcGVnfGFHUmxMMmc0WXk4eE1EYzNNRGcxT0RVME1UQTROaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbEtYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMjQzNDU2MGE2OWVmMTIyYTBiM2ExNGU3M2IxNjg1ZTAyOWQxM2Y5N2M1ZTZjYmRjZGU5NzMzMTVkZjRkZTIy
https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NHxpbWFnZS9qcGVnfGFHUmxMMmc0WXk4eE1EYzNNRGcxT0RVME1UQTROaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbEtYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMjQzNDU2MGE2OWVmMTIyYTBiM2ExNGU3M2IxNjg1ZTAyOWQxM2Y5N2M1ZTZjYmRjZGU5NzMzMTVkZjRkZTIy
SKF
SKF
FYJ 35 TF
SKF SKF
Description
FYJ 35 TF
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYJ 35 TF
BDI #
1259682
Details
2840.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYJ-35-TF/p/1259682
Your Price
RSD 2,840.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.37
EAN
7316570724998
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 207-2F
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
3.067
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 35MM Bore; 130MM Bolt Circle Diameter; 92MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bolt Spacing
3.622 Inch | 92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

