

SKF
SKF
FYT 30 TF/VA228
SKF SKF
Description
FYT 30 TF/VA228
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 116.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
FYT 30 TF/VA228
BDI #
1417371
Details
9800.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYT-30-TF-VA228/p/1417371
Your Price
RSD 9,800.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.93
EAN
7316571643656
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11 Millimeter
Relubricatable
Yes
Insert Part Number
YAR 206-2FW/VA228
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race | Open End | High Temperature Bearing with Graphite | Has Flinger | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYT 30 TF/VA228
Weight / LBS
2.05
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 30MM Bore; 117MM Bolt Circle Diameter; 116.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Bolt Spacing
4.602 Inch | 116.9 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh