https://www.bdiexpress.com/medias/INDSKFXXXXXX-23778316-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODJ8aW1hZ2UvanBlZ3xhRFU1TDJnNU1TOHhNREE1TURBek16QXlNRGsxT0M5SlRrUlRTMFpZV0ZoWVdGaGZNak0zTnpnek1UWmZNekF3ZURNd01DNXFjR2N8ODlmNzIyNTUzNTE1MGIwODM1ZDQ3ODgwYTRjYzg5MzczMzk1ZmUwZGMwOWI1NDg4MTIyZjgwYmQwNTk1ZjhmYg
https://www.bdiexpress.com/medias/INDSKFXXXXXX-23778316-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODJ8aW1hZ2UvanBlZ3xhRFU1TDJnNU1TOHhNREE1TURBek16QXlNRGsxT0M5SlRrUlRTMFpZV0ZoWVdGaGZNak0zTnpnek1UWmZNekF3ZURNd01DNXFjR2N8ODlmNzIyNTUzNTE1MGIwODM1ZDQ3ODgwYTRjYzg5MzczMzk1ZmUwZGMwOWI1NDg4MTIyZjgwYmQwNTk1ZjhmYg
SKF
SKF
FYTB 1.7/16 WF
SKF SKF
Description
FYTB 1.7/16 WF FLANGED BEARING
Flange Block Bearing; 1-7/16" Bore; 2 Bolt; Cast Iron Material; Set Screw Mount
Part #
FYTB 1.7/16 WF
BDI #
24092447
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FYTB-1-7-16-WF/p/24092447
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.31
EAN
7316577152107
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Product Detail
Flange Block Bearing
Product Specification
1-7/16" Bore; 2 Bolt; Cast Iron Material; Set Screw Mount
Long Description
Flange Block Bearing; 1-7/16" Bore; 2 Bolt; Cast Iron Material; Set Screw Mount
