Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYTB 17 FM https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYTB-FM-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM2OHxpbWFnZS9qcGVnfGFEVmtMMmhpWWk4eE1EYzNNVEF4TlRjeU9URTRNaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbFVRbDlHVFY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3xhNzE4M2VhNjM1YjgwZDQwNDVjMTQyZDRlNjRmZjA0NjUwNTY5ZGZjNjk1ODM0ZmEyOWE2NjY2NDViNzJmYzU0
1421892 Flange Block Bearings 

SKF SKF

FYTB 17 FM

Description

FYTB 17 FM

Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYTB 17 FM

BDI #
1421892

Details

1850.0 RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price RSD 1,850.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.352
EAN
7316577732439
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
YET 203
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYTB 17 FM
Weight / LBS
0.904
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 76MM Bolt Circle Diameter; 76.5MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Bolt Spacing
3.012 Inch | 76.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh