Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MFC-310TMC https://www.bdiexpress.com/medias/EPT-PIC-SFC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczMHxpbWFnZS9qcGVnfGFEZzVMMmczTUM4eE1EYzJPVEkyT0RZM01EUTVOQzlGVUZSZlVFbERYMU5HUTE4ek1EQjRNekF3TG1wd1p3fDg2ZjI2Yjc1NzFjY2RiMzc1NzU3ZDhjNzI5ZjNlOWU4ZjQxYjFjNzQyYTUxZDNjZTNhODcxNGE4ODhlZGMwZGI
356617 Flange Block Bearings 

SEALMASTER SEALMASTER

MFC-310TMC

Description

MFC-310TMC FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 138MM Bolt Circle Diameter; 96.977MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

706077

BDI #
356617

Details

801.16 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 801.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.677
EAN
0662461267035
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
5310TMC
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Extended Inner Ring
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-310TMC
Manufacturer Internal Number
706077
Weight / LBS
8.1
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 50MM Bore; 138MM Bolt Circle Diameter; 96.977MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1.969 Inch | 50 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Bolt Spacing
3.818 Inch | 96.977 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh