https://www.bdiexpress.com/medias/INDMRCFBXXXX-C2F-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyOHxpbWFnZS9qcGVnfGFHWmpMMmhtT0M4eE1EYzNNRE16TXpJd05EVXhNQzlKVGtSTlVrTkdRbGhZV0ZoZlF6SkdYekpDVEZSZk16QXdlRE13TUM1cWNHY3w3NGQ5MmM5OTUxYzU4NWY1ODZlN2E0MzkwMzE1MmQyMzAzNDlkZTE4NWMyZDY4ODRmMmNlZDUxNzViYTc2ZGY3
https://www.bdiexpress.com/medias/INDMRCFBXXXX-C2F-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQyOHxpbWFnZS9qcGVnfGFHWmpMMmhtT0M4eE1EYzNNRE16TXpJd05EVXhNQzlKVGtSTlVrTkdRbGhZV0ZoZlF6SkdYekpDVEZSZk16QXdlRE13TUM1cWNHY3w3NGQ5MmM5OTUxYzU4NWY1ODZlN2E0MzkwMzE1MmQyMzAzNDlkZTE4NWMyZDY4ODRmMmNlZDUxNzViYTc2ZGY3
SKF
SKF
MRC.C2F012ZM
SKF SKF
Description
C2F012ZM FLANGE BLOCK BALL BEARING ; NON-RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Composite; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
MRC.C2F012ZM
BDI #
1403172
Details
145.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MRC-C2F012ZM/p/1403172
Your Price
$ 145.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.24
EAN
0097741062909
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Composite
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
RRZ1012BRR
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Corrosion Resistant | Has Flinger | Zmarc Coated Insert | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
C2F012ZM
Weight / LBS
0.53
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Set Screw; Composite; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

