

TIMKEN
TIMKEN
MSE1200BRHFATL
TIMKEN TIMKEN
Description
MSE1200BRHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE RETAINED
Flange Block Bearing; 8 Bolt Round Flange Block; 12" Bore; 27.9" Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSE1200BRHFATL
BDI #
20350121
Details
166976.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSE1200BRHFATL/p/20350121
Your Price
$ 166,976.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
417.2
EAN
0013992045829
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSE1200BR
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
918.94
Long Description
Flange Block Bearing; 8 Bolt Round Flange Block; 12" Bore; 27.9" Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Nominal Bolt Circle Diameter Round
27.9 Inch | 708 Millimeter
Length Thru Bore
7.598 Inch | 193 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh