

TIMKEN
TIMKEN
MSM120BXHFATL
TIMKEN TIMKEN
Description
MSM120BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Flange Block Bearing; 4 Bolt Round Flange Block; 120MM Bore; 412MM Bolt Circle Diameter; 291.3MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSM120BXHFATL
BDI #
20351085
Details
19911.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSM120BXHFATL/p/20351085
Your Price
$ 19,911.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
96.37
EAN
0013992045874
Product Group - BDI
B04144
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
MSM120BX
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
212.26
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 120MM Bore; 412MM Bolt Circle Diameter; 291.3MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Nominal Bolt Circle Diameter Round
16.2 Inch | 412 Millimeter
Bore
4.724 Inch | 120 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
11.5 Inch | 291.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh