

TIMKEN
TIMKEN
MSM280BXHFATL
TIMKEN TIMKEN
Description
MSM280BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Flange Block Bearing; 8 Bolt Round Flange Block; 280MM Bore; 682MM Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Part #
MSM280BXHFATL
BDI #
20351427
Details
153037.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSM280BXHFATL/p/20351427
Your Price
$ 153,037.05 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
407.51
EAN
0013992048073
Product Group - BDI
B04144
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM280BX
Seals
Triple Lip Labyrinth
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
897.6
Long Description
Flange Block Bearing; 8 Bolt Round Flange Block; 280MM Bore; 682MM Bolt Circle Diameter; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Triple Lip Labyrinth Seal
Length Thru Bore
7.323 Inch | 186 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
26.9 Inch | 682 Millimeter
Bore
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh