

NICE BALL BEARING
NICE BALL BEARING
N6910TNTG18
NICE BALL BEARING NICE BALL BEARING
Description
N6910TNTG18 FLANGED BLOCK RADIAL BEARING ; 5/8IN ID X 1-5/8IN OD STL DBL SEAL
Flange Block Bearing; 5/8" Bore; 2-7/8" Bolt Circle Diameter; 2-7/8" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stamped Steel; Ball Bearing; 1" Length Thru Bore; No Relubricatable; Contact Seal
Part #
N6910TNTG18
BDI #
796064
Details
76.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/N6910TNTG18/p/796064
Your Price
$ 76.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.45
EAN
0637400291082
Product Group - BDI
B00308
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Product Detail
Flange Block Bearing
Product Specification
5/8" Bore; 2-7/8" Bolt Circle Diameter; 2-7/8" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stamped Steel; Ball Bearing; 1" Length Thru Bore; No Relubricatable; Contact Seal
Long Description
Flange Block Bearing; 5/8" Bore; 2-7/8" Bolt Circle Diameter; 2-7/8" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stamped Steel; Ball Bearing; 1" Length Thru Bore; No Relubricatable; Contact Seal