https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-NAU-PLFL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR1ZrTDJoa1lTOHhNREl5TURZNU1qTXdOems1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVGtGVlgxQk1Sa3hmVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfDA2YWJiNThjNzdhODFjZWRlNmVmZWFiMGQ1MzIwNzY3Yjk2MDNlNTRlYjU5MjRlZDJkM2ZiOTBiNmJhNzliZDU
https://www.bdiexpress.com/medias/INDTIMFBXXXX-2B-NAU-PLFL-SS-PB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzB8aW1hZ2UvanBlZ3xhR1ZrTDJoa1lTOHhNREl5TURZNU1qTXdOems1T0M5SlRrUlVTVTFHUWxoWVdGaGZNa0pmVGtGVlgxQk1Sa3hmVTFOZlVFSmZVa3hmTXpBd2VETXdNQzVxY0djfDA2YWJiNThjNzdhODFjZWRlNmVmZWFiMGQ1MzIwNzY3Yjk2MDNlNTRlYjU5MjRlZDJkM2ZiOTBiNmJhNzliZDU
TIMKEN
TIMKEN
NAU4LKPLFL207-21
TIMKEN TIMKEN
Description
NAU4LKPLFL207-21 FLANGE BLOCK BALL BRG ; POLY-ROUND 2 BOLT POLYMER HSG
Flange Block Bearing; 2 Bolt Flange Block; 1-5/16" Bore; 6-1/2" Bolt Circle Diameter; 6-15/32" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Part #
NAU4LKPLFL207-21
BDI #
23241756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/NAU4LKPLFL207-21/p/23241756
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.544
EAN
0883450784320
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Double Lock Collar Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
NAU4LK207-21
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Poly-Round Bearing | White Finish | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
1.2
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-5/16" Bore; 6-1/2" Bolt Circle Diameter; 6-15/32" Bolt Spacing; 1 Piece Solid; Double Lock Collar Sleeve; Thermoplastic; Sleeve Bearing; Relubricatable
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
6.469 Inch | 164.313 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.685 Inch | 42.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

