

PT INTERNATIONAL
PT INTERNATIONAL
OWFZ210X1-7/8U
PT INTERNATIONAL PT INTERNATIONAL
Description
OWFZ210X1-7/8U ; MTO
Flange Block Bearing; 2 Bolt Flange Cartridge; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 6.18" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
OWFZ210X1-7/8U
BDI #
18128897
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/OWFZ210X1-7-8U/p/18128897
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.815
EAN
0080067510476
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.53 Inch
Relubricatable
Yes
Insert Part Number
SB210 X 1-7/8
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
6.17294
Long Description
Flange Block Bearing; 2 Bolt Flange Cartridge; 1-7/8" Bore; 6.2" Bolt Circle Diameter; 6.18" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
4.134 Inch | 105 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Bolt Spacing
6.18 Inch | 156.972 Millimeter
Cartridge Pilot Depth
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh